Overview
Mfr description
RSSE4XR000X140 CURVED SHIELD 24" X 10" R
Specifications
- DescriptionShield, Curved, 24" x 10", Right Mount, Direct Mount w/o Interlock, 14" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE4XR000X140
- Product TypesCURVED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223714632
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data