Specifications
Details
- Country of OriginUS
- DescriptionShield, Curved, 24" x 10" w/LED, Right Mount, Direct Mount w/Interlock, 14" Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE4LR000L142
- Manufacturer Upc Number00840223714663
- Product TypesCURVED SHIELD
- SeriesPROTECTOR™ Series Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)