Overview
Mfr description
RSSE4LR000L143 CURVED SHIELD 24" X 10" R
Specifications
- DescriptionShield, Curved, 24" x 10" w/LED, Right Mount, Direct Mount w/Interlock, 14" Offset, Lighted-Interlocked & Monitored Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE4LR000L143
- Product TypesCURVED SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223714670
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data