Specifications
Details
- Country of OriginUS
- DescriptionShield, Curved, 28" x 10" w/LED, Right Mount, Direct Mount w/o Interlock, 12" Offset, Lighted - Non-Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE5LR000X121
- Manufacturer Upc Number00840223714793
- Product TypesCURVED SHIELD
- SeriesPROTECTOR™ Series Shield
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)