Specifications
Details
- Country of OriginUS
- DescriptionShield, Curved, 28" x 10" w/LED, Right Mount, Direct Mount w/Interlock, 12" Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE5LR000L122
- Manufacturer Upc Number00840223714816
- Product TypesCURVED SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSE5LR000L122 CURVED SHIELD 28" X 10" R