Specifications
Details
- Country of OriginUS
- DescriptionShield, Curved, 28" x 10", Right Mount, Direct Mount w/o Interlock, 14" Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSE5XR000X140
- Manufacturer Upc Number00840223714830
- Product TypesCURVED SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSE5XR000X140 CURVED SHIELD 28" X 10" R