Specifications
Details
- Country of OriginUS
- DescriptionShield, Flat, Dual, 7" x 6" w/LED, Center Mount, Direct Mount w/o Interlock, 7" Dual Offset, Lighted - Non-Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSF1LC000XD71
- Manufacturer Upc Number00840223714991
- Product TypesFLAT DUAL SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSF1LC000XD71 FLAT DUAL SHIELD 7" X 6"