Overview
Mfr description
RSSF1LC000LD72 FLAT DUAL SHIELD 7" X 6"
Specifications
- DescriptionShield, Flat, Dual, 7" x 6" w/LED, Center Mount, Direct Mount w/Interlock, 7" Dual Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSF1LC000LD72
- Product TypesFLAT DUAL SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223715011
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data