Overview
Mfr description
RSSF2XC000XD70 FLAT DUAL SHIELD 9" X 8"
Specifications
- DescriptionShield, Flat, Dual, 9" x 8", Center Mount, Direct Mount w/o Interlock, 7" Dual Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSF2XC000XD70
- Product TypesFLAT DUAL SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223715035
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data