Overview
Mfr description
RSSF2LC000LD72 FLAT DUAL SHIELD 9" X 8"
Specifications
- DescriptionShield, Flat, Dual, 9" x 8" w/LED, Center Mount, Direct Mount w/Interlock, 7" Dual Offset, Lighted - Interlocked Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSF2LC000LD72
- Product TypesFLAT DUAL SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223715066
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data