Overview
Mfr description
RSSF3LC000LD73 FLAT DUAL SHIELD 14" X 12
Specifications
- DescriptionShield, Flat, Dual, 14" x 12" w/LED, Center Mount, Direct Mount w/Interlock, 7" Dual Offset, Lighted-Interlocked & Monitored Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSF3LC000LD73
- Product TypesFLAT DUAL SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223715127
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data