Specifications
Details
- Country of OriginUS
- DescriptionShield, Flat, Dual, 16" x 14", Center Mount, Direct Mount w/o Interlock, 7" Dual Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSF4XC000XD70
- Manufacturer Upc Number00840223715134
- Product TypesFLAT DUAL SHIELD
- SeriesPROTECTOR™ Series Shield