Overview
Mfr description
RSSF4XC000LD70 FLAT DUAL SHIELD 16" X 14
Specifications
- DescriptionShield, Flat, Dual, 16" x 14", Center Mount, Direct Mount w/Interlock, 7" Dual Offset, No Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSF4XC000LD70
- Product TypesFLAT DUAL SHIELD
- Country of OriginUS
- Manufacturer Upc Number00840223715158
- SeriesPROTECTOR™ Series Shield
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data