Specifications
Details
- Country of OriginUS
- DescriptionShield, Flat, Dual, 16" x 14" w/LED, Center Mount, Direct Mount w/Interlock, 7" Dual Offset, Lighted-Interlocked & Monitored Enclosure
- Group & ClassShields for Cutting and Turning Machinery
- Manufacturer Catalog NumberRSSF4LC000LD73
- Manufacturer Upc Number00840223715172
- Product TypesFLAT DUAL SHIELD
- SeriesPROTECTOR™ Series Shield
Overview
Mfr description
RSSF4LC000LD73 FLAT DUAL SHIELD 16" X 14