1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MI CONVEYANCE SOLUTIONS
xB13438159
Belt in a Box - 4367 xB13438159 LACED CONVEYOR,BELTBELT E8, 1350 mm x 1625 mm
MI ITEM #
12303367
MFR #
xB13438159
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Lightweight Belting
MI CONVEYANCE SOLUTIONS xB13438159
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI CONVEYANCE SOLUTIONS
xB13438159
Belt in a Box - 4367 xB13438159 LACED CONVEYOR,BELTBELT E8, 1350 mm x 1625 mm
MI ITEM #
12303367
MFR #
xB13438159
Mfr description
XB13438159 LACED: CONVEYOR,BELT:BELT E8/
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Belt Length
1625 mm
Belt Width
1350 mm
Details
Additional Details
CLPR W/K10 GD 25MM O/E C/G
Base Belt
4367
Product Type
Belt in a Box
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items