Motion
FC425-15
Nylon Sleeve - 3/4 in ID
MI ITEM #12303647
MFR #FC425-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve - 3/4 in ID
MI ITEM #12303647
MFR #FC425-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC425-15 NYLON SLEEVE
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Inside Diameter
    0.92 in
  • Overall Length
    12.00 in
  • Material
    Nylon
  • Color
    Black
  • Manufacturer Catalog Number
    FC425-15
  • Standards Met
    MSHA Approved
  • Weight
    0.03 lb
  • Height
    1.10 in
  • Length
    12.00 in
  • Manufacturer Upc Number
    678146039255
  • UPC_NO
    678146039255
  • Series
    FC425 Series
  • Product Types
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text