Motion
FC469-06
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 5/16 in ID, 0.48 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Stainless Steel Wire Cover, Teflon Tube
MI ITEM #12303651
MFR #FC469-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 5/16 in ID, 0.48 in OD, 4000 psi Working Pressure, 16000 psi Burst Pressure, Stainless Steel Wire Cover, Teflon Tube
MI ITEM #12303651
MFR #FC469-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC469-06 TEFLON HOSE
  • Withstands vibration and impulsing
  • Impervious to degradation
  • Wide temperature range

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146068552
  • Working Pressure
    4000 psi
  • Pressure Rating
    4000 psi
  • Applications
    High pressure chemical and fluid transfer.
  • Burst Pressure
    16000 psi
  • Inner Tube Material
    Teflon
  • Width
    0.48 in
  • Hose Reinforcement Material
    None
  • Hose Covering Material
    Stainless Steel Wire
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • UPC_NO
    678146068552
  • Color
    Stainless Steel
  • Wall Thickness
    0.31 in
  • Dash Size
    -6
  • NMFC Number
    70
  • Height
    0.48 in
  • Typical Applications
    High pressure chemical and fluid transfer.
  • Bend Radius
    2.5 in
  • Inside Diameter
    0.3 in
  • Outside Diameter
    0.48 in
  • Abrasion Resistance
    Premium
  • Application
    High pressure chemical and fluid transfer.
  • Conductivity
    Conductive
  • Construction
    Extruded
  • Tube Material
    Teflon
  • Working Temperature Max
    400°F
  • Working Temperature Min
    -65°F
  • Cover Color
    Stainless Steel
  • Cover Material
    Stainless Steel
  • Length
    1 in
  • Weight
    0.17 lb
  • Manufacturer Catalog Number
    FC469-06
  • Hose Dash Size
    -6
  • Maximum Operating Pressure
    4000 psi
  • Maximum Working Pressure
    4000 psi
  • Hose Pressure
    4000 psi
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -65 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text