Overview
Mfr description
3430M 3430M SASQUATCH LEATHER DRIVER M
Specifications
- Glove SizeM or Size 8
- Thumb StyleKeystone
- Ansi Isea Abrasion Resistance Level6
- TypeGlove
- Cuff StyleSlip-On - Open
- Leather TypePig
- Product TypesGlove
- Thumb TypeKeystone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data