Motion
3430XXL

MCR SAFETY
3430XXL

Work & General Purpose Glove - XXL or Size 11 Size, Slip-On Cuff, Leather Material
Mi Item #12303910
MFR #3430XXL
Price$13.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3430XXL

Work & General Purpose Glove - XXL or Size 11 Size, Slip-On Cuff, Leather Material
Mi Item #12303910
MFR #3430XXL

Mfr description
3430XXL 3430XXL SASQUATCH LEATHER DRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.66/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Touchscreen Compatible, Keystone Thumb
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Back Material
    Split Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Description
    Sasquatch Premium Leather Driver Work Gloves
  • Description Keyword
    Driver Style
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Keystone Thumb
  • Hand Type
    Pair
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    3430 2XL
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Leather
  • Product Line
    Sasquatch
  • Protection Type
    Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Sasquatch
  • Split Or Grain Leather
    Split
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F1060 - 18
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)