Motion
92743BPXXXL

MCR SAFETY
92743BPXXXL

Size XXL or Size 11, ANSI Cut Level A7
MI ITEM #12303912
MFR #92743BPXXXL
Your Price$11.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92743BPXXXL

Size XXL or Size 11, ANSI Cut Level A7
MI ITEM #12303912
MFR #92743BPXXXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.57/each(List $13.89)

Overview

Mfr description
92743BPXXXL 92743BPXXXL MEMPHIS CUT PRO,

Specifications

  • Glove Size
    XXL or Size 11
  • Ansi Isea Cut Resistance Level
    A7
  • Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought