Overview
Mfr description
B96699L B96699L BLACK POLY BLACK PU 13 G
Specifications
- Glove SizeL or Size 9
- Material TypeKnit Gloves - Coated
- Lining MaterialPolyester
- ColorBlack
- Coating MaterialPolyurethane
- Manufacturer Upc Number30045143590927
- Harmonization Code6116.10.5520
- DescriptionBlack Poly Black PU 13 Gauge L
- SeriesPU Coated Glove
- Country of OriginCN
- Product TypesCoated Gloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data