Overview
Mfr description
B96699S B96699S BLACK POLY BLACK PU 13 G
Specifications
- Glove SizeS or Size 7
- Material TypeKnit Gloves - Coated
- ColorBlack
- Coating MaterialPolyurethane
- Manufacturer Upc Number30045143590903
- Harmonization Code6116.10.5520
- DescriptionBlack Poly Black PU 13 Gauge S
- SeriesPU Coated Glove
- Country of OriginCN
- Product TypesCoated Gloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data