Overview
Mfr description
B96699XS B96699XS BLACK POLY BLACK PU 13
Specifications
- Glove SizeXS or Size 6
- Material TypeKnit Gloves - Coated
- Lining MaterialPolyester
- ColorBlack
- Coating MaterialPolyurethane
- Manufacturer Upc Number30045143590897
- Harmonization Code6116.10.5520
- DescriptionBlack Poly Black PU 13 Gauge XS
- SeriesPU Coated Glove
- Country of OriginCN
- Product TypesCoated Gloves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data