Motion
BK112PF

MCR SAFETY
BK112PF

Safety Glasse - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate
Mi Item #12303978
MFR #BK112PF
Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BK112PF

Safety Glasse - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate
Mi Item #12303978
MFR #BK112PF

Mfr description
BK112PF BK112PF BEARKAT BK1 GRAY MAX6 LE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.90/each

Specifications

Dimensions

  • Weight
    25 g, 0.882 oz

Details

  • Additional Details
    Lens Coating: MAX6 Anti-Fog;Lens Color: Gray;Primary Temple Color: Gray;Size: Large;Series: BearKat (BK1)
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, AS/NZS 1337.1, CE EN166
  • Comfort Features
    Lightweight Frame, Non Slip Temples
  • Description
    Gray lens safety glasses with MAX6 Anti-Fog coating
  • Fits Over Eyeglasses
    No
  • Frame Color
    Gray
  • Frame Color Family
    Gray
  • Frame Style
    Wraparound
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    BK112PF
  • Metal Frame
    No
  • Noisepiece Type
    Universal Fit
  • Product Line
    BearKat (BK1)
  • Series
    BearKat (BK1)
  • Specialty Features
    Anti Fog, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1, AS/NZS 1337.1, CE EN166
  • Temple Adjustment
    Fixed
  • Temple Color
    Gray
  • Temple Style
    Hybrid
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)