Motion
SSCL3LPM

MCR SAFETY
SSCL3LPM

Jacket & Coat - Polyester Material, Lime Color, Pullover Front Closure
Mi Item #12303991
MFR #SSCL3LPM
Price$59.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SSCL3LPM

Jacket & Coat - Polyester Material, Lime Color, Pullover Front Closure
Mi Item #12303991
MFR #SSCL3LPM

Mfr description
SSCL3LPM SSCL3LPM SWEATSHIRT, SHADED, CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.72/each

Specifications

Details

  • Additional Details
    Reflective Tape Width: 2 in | Class Type: R- Roadway and Temporary Traffic Control Zones
  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107 2020
  • Closure Type
    Pullover
  • Cold Weather Usage
    Yes
  • Collar Style
    Hooded
  • Color
    Lime
  • Country of Origin
    CN
  • Description
    Sweatshirt,Shaded,Class3,Lime,Pullover M
  • Front Closure
    Pullover
  • Garment Type
    Hooded Sweatshirt
  • Garment Use
    Hi Visibility
  • Gender
    Unisex
  • Group & Class
    Class 3
  • Harmonization Code
    6117.80.9540
  • High Visibility
    High Visibility
  • Hood Type
    Attached
  • Includes
    Hood
  • Manufacturer Upc Number
    45143847068
  • Material
    Polyester
  • Number Of Pockets
    1
  • Pattern
    Solid
  • Product Line
    Luminator
  • Product Types
    Safety Clothing
  • Protection Type
    Hooded Sweat Shirt
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Class 3 Pullover
  • Shirt Style
    Pullover
  • Storm Flap
    No
  • Style
    Hooded Sweat Shirt
  • Wrist Closure
    Pullover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)