Motion
V3210L
V3210L V3210L CL 3, MESH, LIME, ORANGE C
Mi Item #12303998
MFR #V3210L
Price$28.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V3210L V3210L CL 3, MESH, LIME, ORANGE C
Mi Item #12303998
MFR #V3210L

Mfr description
V3210L V3210L CL 3, MESH, LIME, ORANGE C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.05/each

Specifications

Dimensions

  • Chest Size
    125.73 cm, 49.5000 in
  • Length
    71.12 cm, 28.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Contrasting Trim | Dual Mic Tabs
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107 2020
  • Binding Color
    Orange
  • Color
    Fluorescent Lime
  • Country of Origin
    CN
  • Description
    CL 3,Mesh,Lime, Orange Cont. Trim L
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Security, Traffic Control
  • Group & Class
    Type R Class 3
  • Harmonization Code
    6117.80.9540
  • High Visibility
    Yes
  • Includes
    Mic Tab Holder
  • Manufacturer Upc Number
    45143846894
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    6
  • Pattern
    Striped
  • Product Line
    Luminator
  • Product Types
    Safety Clothing
  • Series
    Class 3 Safety Vest
  • Stripe Color
    Silver
  • Type
    ANSI Class 3
  • Vest Color
    Fluorescent Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)