Motion
V3210X3

MCR SAFETY
V3210X3

V3210X3 V3210X3 CL 3, MESH, LIME, ORANGE
MI ITEM #12304002
MFR #V3210X3
Price$28.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
V3210X3

V3210X3 V3210X3 CL 3, MESH, LIME, ORANGE
MI ITEM #12304002
MFR #V3210X3

Mfr description
V3210X3 V3210X3 CL 3, MESH, LIME, ORANGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.05/each

Specifications

Dimensions

  • Chest Size
    151.13 cm, 59.5000 in
  • Length
    73.70 cm, 29.0000 in
  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Contrasting Trim | Dual Mic Tabs
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107 2020 Type R Class 3
  • Binding Color
    Fluorescent Orange
  • Color
    Fluorescent Lime
  • Country of Origin
    CN
  • Description
    CL 3,Mesh,Lime, Orange Cont. Trim X3
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Security, Traffic Control
  • Group & Class
    Type R Class 3
  • Harmonization Code
    6117.80.9540
  • High Visibility
    Yes
  • Includes
    1 Mic Tab Holder
  • Manufacturer Upc Number
    45143846931
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    6
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Types
    Safety Clothing
  • Series
    Class 3 Safety Vest
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Fluorescent Lime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)