Motion
V3210X5

MCR SAFETY
V3210X5

V3210X5 V3210X5 CL 3, MESH, LIME, ORANGE
MI ITEM #12304004
MFR #V3210X5
Price$28.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
V3210X5

V3210X5 V3210X5 CL 3, MESH, LIME, ORANGE
MI ITEM #12304004
MFR #V3210X5

Mfr description
V3210X5 V3210X5 CL 3, MESH, LIME, ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.05/each

Specifications

Dimensions

  • Chest Size
    171.70 cm, 67.6000 in
  • Length
    76 cm, 30.0000 in
  • Size
    5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Contrasting Trim | Dual Mic Tabs
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107 2020 Type R Class 3
  • Binding Color
    Orange
  • Color
    Fluorescent Lime
  • Country of Origin
    CN
  • Description
    CL 3,Mesh,Lime, Orange Cont. Trim X5
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Security, Traffic
  • Group & Class
    Type R Class 3
  • Harmonization Code
    6117.80.9540
  • High Visibility
    Yes
  • Includes
    Mic Tab Holder
  • Manufacturer Upc Number
    45143846955
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    6
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Types
    Safety Clothing
  • Series
    Class 3 Safety Vest
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Fluorescent Lime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)