Motion
V3210X6

MCR SAFETY
V3210X6

V3210X6 V3210X6 CL 3, MESH, LIME, ORANGE
MI ITEM #12304005
MFR #V3210X6
Price$28.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
V3210X6

V3210X6 V3210X6 CL 3, MESH, LIME, ORANGE
MI ITEM #12304005
MFR #V3210X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.05/each

Specifications

Dimensions

  • Chest Size
    181.60 cm, 71.5000 in
  • Length
    76 cm, 30.0000 in
  • Size
    6
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Zipper Front Closure
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107 2020 Type R Class 3
  • Binding Color
    Orange
  • Color
    Fluorescent Lime
  • Country of Origin
    CN
  • Description
    CL 3,Mesh,Lime, Orange Cont. Trim X6
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Security, Traffic
  • Group & Class
    Type R Class 3
  • Harmonization Code
    6117.80.9540
  • High Visibility
    Yes
  • Includes
    1 Mic Tab Holder
  • Manufacturer Upc Number
    45143846962
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Pockets
    6
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Types
    Safety Clothing
  • Series
    Class 3 Safety Vest
  • Stripe Color
    Silver
  • Type
    ANSI Class 3
  • Vest Color
    Fluorescent Lime

Overview

Mfr description
V3210X6 V3210X6 CL 3, MESH, LIME, ORANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought