Motion
V3210XL

MCR SAFETY
V3210XL

V3210XL V3210XL CL 3, MESH, LIME, ORANGE
MI ITEM #12304009
MFR #V3210XL
Price$28.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
V3210XL

V3210XL V3210XL CL 3, MESH, LIME, ORANGE
MI ITEM #12304009
MFR #V3210XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.05/each

Specifications

Dimensions

  • Chest Size
    130.81 cm, 51.5000 in
  • Length
    71.12 cm, 28.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Contrasting Trim | Dual Mic Tabs
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Binding Color
    Orange
  • Color
    Fluorescent Lime
  • Country of Origin
    CN
  • Description
    CL 3,Mesh,Lime, Orange Cont. Trim XL
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Security, Traffic Control
  • Group & Class
    Type R Class 3
  • Harmonization Code
    6117.80.9540
  • High Visibility
    Yes
  • Includes
    Mic Tab Holder, Zipper Front Closure
  • Manufacturer Upc Number
    45143846986
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    6
  • Pattern
    Mesh
  • Product Line
    Luminator
  • Product Types
    Safety Clothing
  • Series
    Class 3 Safety Vest
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Fluorescent Lime

Overview

Mfr description
V3210XL V3210XL CL 3, MESH, LIME, ORANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought