Motion
VT238JHX7

MCR SAFETY
VT238JHX7

Rain Coat & Jacket - 7 XL, Fluorescent Lime
Mi Item #12304020
MFR #VT238JHX7
Price$260.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
VT238JHX7

Rain Coat & Jacket - 7 XL, Fluorescent Lime
Mi Item #12304020
MFR #VT238JHX7

Mfr description
VT238JHX7 VT238JHX7 VORTEX, 3-IN-1 JACKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.91/each

Specifications

Dimensions

  • Size
    7

Details

  • ANSI Class
    Class 3
  • Approval Listing Regulations
    ANSI/ISEA 107 2020 Type R Class 3
  • Cold Weather Usage
    Yes
  • Color
    Fluorescent Lime
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Number Of Pockets
    6
  • Pattern
    Color Block
  • Product Line
    Vortex
  • Removable Sleeves
    No
  • Series
    Vortex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)