Motion
SS1BKX5

MCR SAFETY
SS1BKX5

Jacket & Coat - 95% Cotton 5% Spandex Material, 5 XL Size
Mi Item #12304069
MFR #SS1BKX5
Price$311.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
SS1BKX5

Jacket & Coat - 95% Cotton 5% Spandex Material, 5 XL Size
Mi Item #12304069
MFR #SS1BKX5

Mfr description
SS1BKX5 SS1BKX5 FR ZIP HOODED SWEATSHIRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.26/each

Specifications

Dimensions

  • Material Weight
    11.5 oz/yd2
  • Size
    5

Details

  • Applications
    Electric Arc Protection
  • Garment Type
    Sweat Shirt
  • Garment Use
    Electric Arc Protection
  • Material
    95% Cotton 5% Spandex
  • Protection Type
    Sweat Shirt
  • Style
    Sweat Shirt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)