Motion
SS2NM
Jacket & Coat - 100% Cotton Material, Navy Blue Color, Pullover Front Closure, 18 cal/cm2 Arc Rating
Mi Item #12304072
MFR #SS2NM
Price$277.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jacket & Coat - 100% Cotton Material, Navy Blue Color, Pullover Front Closure, 18 cal/cm2 Arc Rating
Mi Item #12304072
MFR #SS2NM

Mfr description
SS2NM SS2NM FR HOODED SWEATSHIRT PULLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.57/each

Specifications

Details

  • Additional Details
    FR Test Method 1: ASTM F1506 Cert
  • Applications
    Arc Flash, Flame Resistant
  • Approval Listing Regulations
    ASTM F1506, NFPA 2112, NFPA 70E, TAA Compliant, UL Certified
  • Arc Rating
    18 cal/cm2
  • Closure Type
    Pullover
  • Collar Style
    Hooded
  • Color
    Navy Blue
  • Country of Origin
    MX
  • Description
    FR Hooded Sweatshirt Pullover Navy M
  • Flame Resistant
    Yes
  • Front Closure
    Pullover
  • Garment Type
    Hoodie
  • Garment Use
    Flame Resistant
  • Harmonization Code
    6114.20.0055
  • Hazard Risk Category Hrc
    Arc Rating Category 2
  • High Visibility
    No
  • Hood Type
    Attached
  • Includes
    Hood
  • Manufacturer Upc Number
    45143847686
  • Material
    100% Cotton
  • Max Arc Flash Protection
    18 cal/cm2
  • Number Of Pockets
    1
  • Product Line
    MCR Safety FR Gear
  • Product Types
    FR Gear
  • Protection Type
    Outerwear
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    FR Hooded Sweatshirt
  • Shirt Style
    Pullover
  • Style
    Outerwear
  • Wrist Closure
    Ribbed Cuffs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)