Specifications
Dimensions
- Maximum Diameter1-5/8 in
- Minimum Diameter1-1/2 in
- Thickness0.25 in
- Width3/4 in
Details
- Connection TypeT-Bolt
- Material300 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)