Overview
Mfr description
E66E06021M020 CSE RJ45 RJ45 8P MA STR TP
Specifications
- Connection ARJ-45 (standard)
- Connection BRJ-45 (standard)
- Wire Size (AWG)26 AWG
- Cable Length2 m
- Max Current0.5 A
- Coupling StylePush and Latch
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data