Motion
7.5,1800,TEFC,213T,3/60/230/460

MARATHON ELECTRIC
7.5,1800,TEFC,213T,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 213T Frame, TEFC Enclosure
MI ITEM #12306970
MFR #7.5,1800,TEFC,213T,3/60/230/460
Your Price$1,089.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
7.5,1800,TEFC,213T,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 213T Frame, TEFC Enclosure
MI ITEM #12306970
MFR #7.5,1800,TEFC,213T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,089.89/each(List $1,580.35)

Overview

Mfr description
213TTFBD6027 7.5,1800,TEFC,213T,3/60/230

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text