Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke0.2500 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeCounterbored Hole Mounting
- Product TypeTie Rod Air Cylinders
- SeriesPancake II
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)