Motion
09-K1320/L
Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 3, Seamless Knit
Mi Item #12307463
MFR #09-K1320/L
Price$13.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 3, Seamless Knit
Mi Item #12307463
MFR #09-K1320/L

Mfr description
09-K1320/L 09-K1320/L G-TEK POLYKOR, ARA
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell with Aramid PolyKor® is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance while providing protection in heat resistant applications, where sparks and heat are present
  • Latex "Crinkle" coated palm and fingertips provides superior grip in wet/dry conditions and offers abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.21/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Demolition, Handling and Cleanup of Heavy to Medium Abrasive Parts and Materials, Masonry and Tile, Steel Rod and Metal Fastening and Assembly
  • Coated Area
    Palm and Fingertips
  • Coating
    Latex
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Latex
  • Coating Style
    Crinkle Latex
  • Color
    Yellow
  • Construction Description
    Seamless Knit with latex crinkle Palm coated
  • Country of Origin
    China
  • Cuff Material
    Knit
  • Cuff Type
    Elastic
  • Description
    Seamless Knit PolyKor® Blended Glove with Latex Coated Crinkle Grip on Palm & Fingers
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    C
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    C
  • EN388
    EN388 3X43C
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Crinkle
  • Grip Type
    Crinkle
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Latex Free
    No
  • Liner/Shell Material
    PolyKor Aramid Blend
  • Manufacturer Catalog Number
    09-K1320/L
  • Manufacturer Upc Number
    616314386787
  • Material
    PolyKor Aramid Blend
  • Material Type
    PolyKor Aramid Blend
  • Other Standards Met
    ASTM D3389-10, ASTM F1342, ASTM F2992-15, EN 388
  • Product Line
    PolyKor
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314386787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)