Overview
Mfr description
10-SATA/HAFR-18T 10-SATA/HAFR-18T ATA HI
- Proprietary ATA® HideAway™ FR sleeve is lightweight and still offers good cut protection and ANSI level 4 flame resistance
- Aramid fiber blend is inherently flame resistant, sleeves can withstand heat up to 640° F (337°C) without supporting a flame
- Lightweight, seamless construction for a soft and comfortable feel
- HideAway™ color helps to hide dirt and keep sleeves looking newer longer
- Good washability can be washed in soap and water or dry cleaned
- Available with or without thumb-hole
- Made in the USA
Specifications
- ColorGreen
- DescriptionSingle-Ply ATA® Hide-Away™ FR / Aramid Blended Sleeve with Thumb Hole
- Manufacturer Upc Number616314353901
- UPC_NO616314353901
- FeaturesProprietary ATA® HideAway™ FR sleeve is lightweight and still offers good cut protection and ANSI level 4 flame resistance
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data