Overview
Mfr description
1324-3 1324-3 GOLD SHEEP GRAIN DRIVERS G
- Ovis-Hide Premium Sheep Grain palm and back provides great durability for heavy duty work applications
- Kontour gloves conform to the natural shape of the human hand and provide proper finger alignment. In doing so, it achieves unprecedented comfort and dexterity
- Kontour Thumb design covers the entire face of keystone thumb which eliminates the seam on wear area for added durability & comfort
- Strategically placed external palm and thumb patches ensure extra durability and comfort
Specifications
- Leather Material TypeTop Grain Sheepskin
- ColorGold
- DescriptionPremium Top Grain Sheepskin Leather Drivers Glove - Keystone Thumb
- Split Or Grain LeatherGrain Leather
- Thumb StyleKeystone
- Manufacturer Upc Number710927132431
- UPC_NO710927132431
- Back MaterialLeather
- LinedUnlined
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data