Motion
1324-5
Work & General Purpose Glove - Size L or Size 9, Pair, Gold
Mi Item #12307477
MFR #1324-5
Price$33.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size L or Size 9, Pair, Gold
Mi Item #12307477
MFR #1324-5

Mfr description
1324-5 1324-5 GOLD SHEEP GRAIN DRIVERS G
  • Ovis-Hide Premium Sheep Grain palm and back provides great durability for heavy duty work applications
  • Kontour gloves conform to the natural shape of the human hand and provide proper finger alignment. In doing so, it achieves unprecedented comfort and dexterity
  • Kontour Thumb design covers the entire face of keystone thumb which eliminates the seam on wear area for added durability & comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.15/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Keystone Thumb, Kontour Thumb, External palm and thumb patches
  • Back Material
    Leather
  • Color
    Gold
  • Description
    Premium Top Grain Sheepskin Leather Drivers Glove - Keystone Thumb
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Material Type
    Top Grain Sheepskin Leather
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    710927132455
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    Heavy duty work applications
  • Split Or Grain Leather
    Grain Leather
  • Thumb Style
    Keystone
  • UPC_NO
    710927132455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)