Overview
Mfr description
1340-4 1340-4 GOLD GOAT GRAIN UNLINED DR
- Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
- Premium, supple yet durable medium weight goatskin
- Fourchette fingers (fingers with sidewalls) further improve fit and comfort
- Unlined for maximum tactile sensitivity
- Shirred elastic wrist for secure fit around the wrist
Specifications
- Leather Material TypeTop Grain Goatskin
- ColorGold
- DescriptionPremium Gold Goat Grain Leather Drivers Glove - Kontour™ Design
- Split Or Grain LeatherGrain Leather
- Thumb StyleKeystone
- Manufacturer Upc Number710927134046
- UPC_NO710927134046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data