Motion
1340-5
Work & General Purpose Glove - Size L or Size 9, Shirred Wrist Cuff Type, Pair, Gold
MI ITEM #12307481
MFR #1340-5
Price$20.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size L or Size 9, Shirred Wrist Cuff Type, Pair, Gold
MI ITEM #12307481
MFR #1340-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.53/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Fourchette fingers, Unlined, Shirred elastic wrist
  • Back Material
    Goatskin
  • Color
    Gold
  • Cuff Type
    Shirred Wrist
  • Description
    Premium Gold Goat Grain Leather Drivers Glove - Kontour™ Design
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    710927134053
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    Welding and Driver
  • Split Or Grain Leather
    Grain Leather
  • Thumb Style
    Keystone
  • UPC_NO
    710927134053

Overview

Mfr description
1340-5 1340-5 GOLD GOAT GRAIN UNLINED DR
  • Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
  • Premium, supple yet durable medium weight goatskin
  • Fourchette fingers (fingers with sidewalls) further improve fit and comfort
  • Unlined for maximum tactile sensitivity
  • Shirred elastic wrist for secure fit around the wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought