Overview
Mfr description
1347-4 1347-4 GOAT GRAIN UNLINED DRIVERS
Specifications
- Leather Material TypeTop Grain Goatskin
- Leather GradeTop Grain Goatskin
- ColorWhite
- Thumb StyleStraight
- DescriptionGoat Grain Unlined Drivers Gloves
- Comfort FeaturesSupple yet durable medium weight goatskin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data