Motion
1507
MI ITEM #12307492
MFR #1507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12307492
MFR #1507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1507 1507 GLOVE, WELDING, BLUE COW SPLIT
  • Supple yet durable premium genuine leather
  • Sock-lined with fleece for thermal protection
  • Para-Aramid blend lining provides added cut and heat resistance
  • Kontour™ form-fitting pattern provides unprecedented fit and dexterity
  • Side seam placed on back away from high wear area
  • Reinforced palm and thumb for added durability
  • Natural thumb design for proper ergonomic fit
  • Sewn with Kevlar® for maximum seam strength
  • Gray split cowhide leather 4" extended cuff

Specifications

  • Glove Size
    L
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Split Cowhide
  • Color
    Blue
  • Description
    Premium Split Cowhide MIG/Stick Welder's Glove with Para-Aramid Cut Lining
  • Split Or Grain Leather
    Split Leather
  • Thumb Style
    Keystone
  • Manufacturer Upc Number
    616314429903
  • UPC_NO
    616314429903
  • Back Material
    Split Cowhide Leather
  • Lined
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought