Overview
Mfr description
1521 1521 GLOVE, WELDING, PREMIUM BLUE G
- Supple yet durable premium genuine leather
- Para-Aramid blend lining provides added cut and heat resistance
- Kontour™ design gloves conform to the natural shape of the human hand and provide proper finger alignment
- Kontour Thumb™ design moves the pesky seam away from the contact/wear area
- Kontour Wrist™ patented wrist design to enhance comfort and safety
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Sewn with Kevlar® for maximum seam strength
Specifications
- Cuff TypeGauntlet
- Leather Material TypeTop Grain Goatskin
- ColorBlue
- DescriptionPremium Goat Grain MIG/Stick Welder's Glove with Para-Aramid Cut Lining
- Split Or Grain LeatherGrain Leather
- Manufacturer Upc Number616314431838
- UPC_NO616314431838
- Back MaterialSplit Cowhide Leather
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data