Motion
1877-5
Mi Item #12307496
MFR #1877-5
Price$108.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12307496
MFR #1877-5

Mfr description
1877-5 1877-5 GLOVE, WELDING, 21", CAIMA
  • Industry First! - 21in glove with heavy duty padding on the forearm and elbow for comfort
  • Super supple black Genuine American Deerskin
  • Gold split cowhide leather heat shield patch, reinforced palm, cuff and lean-on patch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.09/each

Specifications

Details

  • Back Material
    Full Leather
  • Color
    Gold
  • Cuff Type
    Gauntlet
  • Description
    Premium Split Deerskin MIG/Stick Welder's Glove with FR Fleece Insulation and Para-Aramid Cut Liner
  • Leather Material Type
    Split Deerskin
  • Manufacturer Upc Number
    616314431876
  • Split Or Grain Leather
    Split Leather
  • UPC_NO
    616314431876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)