Motion
20-S13ATA/PE4-18T

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE4-18T

Protective Sleeve - 20.0000 in Long, Gray Color
Mi Item #12307498
MFR #20-S13ATA/PE4-18T
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE4-18T

Protective Sleeve - 20.0000 in Long, Gray Color
Mi Item #12307498
MFR #20-S13ATA/PE4-18T

Mfr description
20-S13ATA/PE4-18T 20-S13ATA/PE4-18T ATA,
  • Proprietary ATA® Technology with HPPE fiber blend provides ANSI A4 cut protection and outstanding wearer comfort
  • Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
  • Color-coded overedge indicates cut protection, yellow indicates ANSI A4, for visual confirmation and worker compliance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Length
    20.0000 in

Details

  • Additional Details
    Antimicrobial sleeves featuring ATA® Technology; a cool wearing HPPE blend with excellent stretch and memory retention. Color coded hem identifies ANSI cut protection score so safety managers and workers can quickly confirm that they are wearing the appropriate cut protection for the application.
  • Color
    Gray
  • Description
    ATA®/ HPPE Blended Sleeve with Thumb Hole
  • Features
    Proprietary ATA® Technology with HPPE fiber blend provides ANSI A4 cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314353963
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314353963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)