Motion
20-S13ATA/PE4-22-VEL

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE4-22-VEL

Protective Sleeve - 20.0000 in Long, Gray Color
MI ITEM #12307500
MFR #20-S13ATA/PE4-22-VEL
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE4-22-VEL

Protective Sleeve - 20.0000 in Long, Gray Color
MI ITEM #12307500
MFR #20-S13ATA/PE4-22-VEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.76/each

Specifications

Dimensions

  • Length
    20.0000 in

Details

  • Additional Details
    Lightweight sleeves featuring ATA® Technology; a cool wearing HPPE blend with elastane plaiting providing excellent stretch and memory retention. Premium V-Slot with a Velcro hook-and-loop closure at the top of the arm accommodates most arm sizes with a snug, custom fit.
  • Color
    Gray
  • Description
    ATA® / HPPE Blended Sleeve with Hook and Loop Closure
  • Features
    Prioprietary ATA® Technology with HPPE fiber blend provides ANSI A4 cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314353475
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314353475

Overview

Mfr description
20-S13ATA/PE4-22-VEL 20-S13ATA/PE4-22-VE
  • Proprietary ATA® Technology with HPPE fiber blend provides ANSI A4 cut protection and outstanding wearer comfort
  • Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
  • Color-coded overedge indicates cut protection, yellow indicates ANSI A4, for visual confirmation and worker compliance
  • Antimicrobial fiber helps to prevent bacterial growth
  • Knit wrist stays in place and is less binding than elastic wrist
  • Good washability can be washed in soap and water or dry cleaned
  • Available with or without thumb-hole
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought