Overview
Mfr description
20-S13ATA/PE4-22T-VEL 20-S13ATA/PE4-22T-
- Prioprietary ATA® Technology with lightweight 13 gauge HPPE fiber blend
- HPPE fiber blend is cool wearing and provides more comfort than traditional aramid sleeves
- V-slot with premium hook-and-loop elastic, comfortably secures top of sleeve to keep from sagging
- Salt & Pepper color helps to hide dirt reducing the need to launder and extending product longevity
- Knit wrist stays in place and is less binding than elastic wrist
- Good washability can be washed in soap and water or dry cleaned
- Available with or without thumb-hole
- Made in the USA
Specifications
- Includes Thumb HoleIncludes Thumb Hole
- ColorGray
- DescriptionATA® / HPPE Blended Sleeve with Hook and Loop Closure with Thumb Hole
- Manufacturer Upc Number616314353468
- UPC_NO616314353468
- Additional DetailsLightweight sleeves featuring ATA® Technology; a cool wearing HPPE blend with elastane plaiting providing excellent stretch and memory retention. Premium V-Slot with a Velcro hook-and-loop closure at the top of the arm accommodates most arm sizes with a snug, custom fit.
- FeaturesPrioprietary ATA® Technology with lightweight 13 gauge HPPE fiber blend
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data